BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cable, 5/16 In, L100Ft, WLL1960Lb, 7x19, Stl

DAYTON| Zoro #: G0556796| Mfr #: 2TAF3

$184.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coating Material: NoneLength: 100 ft.Strand Type: 7 x 19
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0556796 Mfr #: 2TAF3
Coating Material: NoneLength: 100 ft.
Strand Type: 7 x 19Material: Galvanized steel
Item: CableCable Size: 5/16"
Working Load Limit: 1960 lb.Outside Dia.: 5/16"
Country of Origin (subject to change): China

Description

Cable, Material Galvanized Steel, Coating Material None, Strand Type 7 x 19, Cable Size 5/16 In., Outside Dia. 5/16 In., Length 100 ft., Working Load Limit 1960 lb., Wire Rope End Type None

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews