Cable, 5/16 In, L25Ft, WLL1960Lb, 7x19, Steel

DAYTON| Zoro #: G0922914| Mfr #: 2VJY4

$61.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0922914 Mfr #: 2VJY4
Strand Type: 7 x 19Item: Cable
Outside Dia.: 13/32"Material: Galvanized Steel
Length: 25 ft.Coated/Uncoated: Coated
Cable Size: 5/16"Working Load Limit: 1960 lb.
Coating Material: PolypropyleneCountry of Origin (subject to change): China

Product Description

Cable, Material Galvanized Steel, Coated, Coating Material Polypropylene, Strand Type 7 x 19, Cable Size 5/16 In., Outside Dia. 13/32 In., Length 25 ft., Working Load Limit 1960 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.