Shop Alternate Products
This Product is Discontinued
Dayton
Cable, 5/16 In, L500Ft, WLL1960Lb, 7x19, Stl (Discontinued)
Mfr # 2VJJ8
Zoro # G0307876
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 13/32 in
- Strand Type 7 x 19
- Cable Size 5/16 in