Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cable, 5/32 in., 50 ft., 7 x 7, Steel

  • Zoro #: G0048380
  • Mfr #: 33RH73
$24.22
  • Working Load Limit: 520 lb
  • Material: Galvanized steel
  • Outside Dia.: 5/32 in
See full product details
Orders over $75 ship free.

Dayton #33RH73 Specifications

  • Zoro #: G0048380
  • Mfr #: 33RH73
Working Load Limit: 520 lb Material: Galvanized steel
Outside Dia.: 5/32 in Strand Type: 7 x 7
Item: Cable Length: 50 ft
Wire Rope End Type: None Cable Size: 5/32 in
Coated/Uncoated: Uncoated Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable, Material Galvanized Steel, Uncoated, Strand Type 7 x 7, Cable Size 5/32 in, Outside Dia. 5/32 in, Length 50 ft, Working Load Limit 520 lb, Wire Rope End Type None

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #33RH73