BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cable, 5/32 In, L 100 Ft, WLL 520 Lb

DAYTON| Zoro #: G2216164| Mfr #: 2TAA8

$33.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating Material: NoneLength: 100 ft.Strand Type: 7 x 7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2216164 Mfr #: 2TAA8
Coating Material: NoneLength: 100 ft.
Strand Type: 7 x 7Material: Galvanized steel
Item: CableCable Size: 5/32"
Working Load Limit: 520 lb.Outside Dia.: 5/32"
Country of Origin (subject to change): China

Description

Cable, Material Galvanized Steel, Coating Material None, Strand Type 7 x 7, Cable Size 5/32 In., Outside Dia. 5/32 In., Length 100 ft., Working Load Limit 520 lb., Wire Rope End Type None

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews