Cable, 5/32 In, L 250 Ft, WLL 660 Lb

DAYTON| Zoro #: G1521012| Mfr #: 2RZZ2

$115.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Working Load Limit: 660 lb.
Strand Type: 1 x 19
Item: Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1521012 Mfr #: 2RZZ2
Working Load Limit: 660 lb.Strand Type: 1 x 19
Item: CableCoating Material: None
Length: 250 ft.Cable Size: 5/32"
Material: Galvanized steelOutside Dia.: 5/32"
Country of Origin (subject to change): China

Description

Cable, Material Galvanized Steel, Coating Material None, Strand Type 1 x 19, Cable Size 5/32 In., Outside Dia. 5/32 In., Length 250 ft., Working Load Limit 660 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews