Cable, 7/16 In, L 25 Ft, WLL 3120 Lb

DAYTON| Zoro #: G0789817| Mfr #: 2VJE6

$162.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0789817 Mfr #: 2VJE6
Strand Type: 19 x 7Item: Cable
Material: 304 Stainless SteelCoating Material: None
Outside Dia.: 7/16"Length: 25 ft.
Cable Size: 7/16"Working Load Limit: 3120 lb.
Country of Origin (subject to change): China

Product Description

Cable, Material 304 Stainless Steel, Coating Material None, Strand Type 19 x 7, Cable Size 7/16 In., Outside Dia. 7/16 In., Length 25 ft., Working Load Limit 3120 lb.

Product Reviews

Save 15%. Sign up for Z-mail.