Cable, 7/16 In, L 25 Ft, WLL 3160 Lb

DAYTON| Zoro #: G0621424| Mfr #: 2TAU8

$147.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0621424 Mfr #: 2TAU8
Item: CableOutside Dia.: 7/16"
Material: 304 Stainless SteelLength: 25 ft.
Strand Type: 6 x 37 Class IWRCCable Size: 7/16"
Working Load Limit: 3160 lb.Coating Material: None
Country of Origin (subject to change): China

Product Description

Cable, Material 304 Stainless Steel, Coating Material None, Strand Type 6 x 37 Class IWRC, Cable Size 7/16 In., Outside Dia. 7/16 In., Length 25 ft., Working Load Limit 3160 lb.

Product Reviews

Save 15%. Sign up for Z-mail.