DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Cable, 7/16 In, L 25 Ft, WLL 3260 Lb

DAYTON| Zoro #: G0855583| Mfr #: 2TAN8

$212.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0855583 Mfr #: 2TAN8
Item: CableStrand Type: 6 x 19 Class IWRC
Cable Size: 7/16"Working Load Limit: 3260 lb.
Coating Material: NoneOutside Dia.: 7/16"
Material: 304 Stainless SteelLength: 25 ft.
Country of Origin (subject to change): China

Product Description

Cable, Material 304 Stainless Steel, Coating Material None, Strand Type 6 x 19 Class IWRC, Cable Size 7/16 In., Outside Dia. 7/16 In., Length 25 ft., Working Load Limit 3260 lb.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.