DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Cable, 7/16 In, L 50 Ft, WLL 3260 Lb

DAYTON| Zoro #: G0261712| Mfr #: 2TAN9

$391.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0261712 Mfr #: 2TAN9
Item: CableWorking Load Limit: 3260 lb.
Coating Material: NoneOutside Dia.: 7/16"
Material: 304 Stainless SteelLength: 50 ft.
Strand Type: 6 x 19 Class IWRCCable Size: 7/16"
Country of Origin (subject to change): China

Product Description

Cable, Material 304 Stainless Steel, Coating Material None, Strand Type 6 x 19 Class IWRC, Cable Size 7/16 In., Outside Dia. 7/16 In., Length 50 ft., Working Load Limit 3260 lb.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.