Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cable, 7/32 in. dia., 25 ft., 7 x 19, Vinyl

  • Zoro #: G0049905
  • Mfr #: 33RF62

$22.26

  • Wire Rope End Type: None
  • Material: 302/304 Stainless Steel
  • Coating Material: Clear Vinyl
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dayton #33RF62 Specifications

  • Zoro #: G0049905
  • Mfr #: 33RF62
Wire Rope End Type: None Material: 302/304 Stainless Steel
Coating Material: Clear Vinyl Coated/Uncoated: Coated
Outside Dia.: 7/32" Length: 25 ft.
Working Load Limit: 352 lb. Item: Cable
Cable Size: 1/8" Strand Type: 7 x 19
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable, Material 302/304 Stainless Steel, Coated, Coating Material Clear Vinyl, Strand Type 7 x 19, Cable Size 1/8 In., Outside Dia. 7/32 In., Length 25 ft., Working Load Limit 352 lb., Wire Rope End Type None

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dayton #33RF62