Shop Alternate Products
This Product is Discontinued
Dayton
Cable, 7/32 in. dia., 50 ft., 7 x 19, Vinyl (Discontinued)
Mfr # 33RF64
Zoro # G0049887
This Product is Discontinued
Key Features
- Material 302/304 Stainless Steel
- Coated/Uncoated Coated
- Outside Dia. 7/32 in
- Strand Type 7 x 19
- Cable Size 1/8 in