This item is Discontinued.

Dayton Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230 Voltage, 48 Frame, 1725 Nameplate RPM 6K178

Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230 Voltage, 48 Frame, 1725 Nameplate RPM (Discontinued)

  • Mfr # 6K178
  • Zoro # G2706837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6K178
Zoro #
G2706837
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
9 12/16 in
Shaft Dia.
1/2 in
Overall Length
11 5/16 in
Manufacturers Warranty Length
1 yr
Shaft Length
1 1/2 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
1/2
RPM Range
1701-1800
Voltage
115/208-230
Frame
48
Motor Thermal Protection
None
Motor Service Factor
1.25
No. of Speeds
1
Voltage Compatibility
115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Motor Application
General Application
Nameplate RPM
1725
Motor Frame Material
Steel
Motor Shaft Design
Flat
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
UL (E47479), CSA (225293)
Duty
Continuous
Motor Bearings
Ball
Frame Material
Steel
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
57.4%
Motor Efficiency Group
Standard Efficient
Phase
Single
Full Load Amps
8.6/4.1-4.3
RPM Group
1701-1800
Hz
60

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 115/208-230, Full Load Amps 8.6/4.1-4.3, 48 Frame, Hz 60, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Flat, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.