Dayton
Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame
- Zoro #: G9090645
- Mfr #: 30PT68
Hover or click to zoom Tap to zoom
$463.56
- Item: General Purpose Motor
- Motor Enclosure Design: Open Dripproof
- Motor Mounting Type: Cradle Base
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $463.56
Dayton #30PT68 Specifications
- Zoro #: G9090645
- Mfr #: 30PT68
- Item: General Purpose Motor
- Motor Enclosure Design: Open Dripproof
- Motor Mounting Type: Cradle Base
- HP: 1/2
- RPM Range: 1,101-1,200
- Voltage: 115/230V AC
- Frame: 56
- Motor Thermal Protection: Auto
- Motor Service Factor: 1.25
- No. of Speeds: 1
- Voltage Compatibility: 115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
- Motor Application: General Application
- Nameplate RPM: 1,140
- Motor Frame Material: Rolled Steel
- Motor Mounting Position: Horizontal
- Motor Shaft Design: Keyed
- Motor Shaft Rotation: CW/CCW
- Motor Design: Capacitor-Start/Run
- Standards: CSA (258501), UL (E47479)
- Frame Material: Rolled steel
- Motor Bearings: Ball
- Green Certification or Other Recognition: Energy Aware
- Length Less Shaft: 10 3/8 in
- Shaft Dia.: 5/8 in
- Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
- Hz: 60
- Nominal Efficiency: 76.2 %
- Ins. Class: B
- Shaft Length: 1 7/8 in
- Phase: Single
- Motor Efficiency Group: Premium Efficient
- Max. Ambient Temp.: 40 Degrees C
- Inverter Rated: No
- Manufacturers Warranty Length: 1 yr
- Duty: Continuous
- RPM Group: 1101-1200
- Overall Length: 12 5/16 in
- Full Load Amps: 4.8/2.4
- Duty Cycle: Continuous
- Country of Origin (subject to change): Mexico
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/2 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 4.8/2.4, 56 Frame, Hz 60, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Keyed
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Reviews of Dayton #30PT68
Explore more
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56HZ Frame 119174.00
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame 103875.00
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 145T Frame 6K828
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56HC Frame 1K082
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 48 Frame 5UKE7
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame 103808.00
- AO SMITH Century General Purpose Single Phase ODP Motor, 1/2 HP, 1725 RPM, 115/230V, ODP C315ES
- SIEMENS NEMA Motor, 900 rpm, 208-230/460V, 3A 1LE22211CD314EA3
- WORLDWIDE ELECTRIC CORPORATION General Purpose Motor, ODP w/Rigid Base, 20 HP, 3600 RPM ODP20-36-254T
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame 5KC42GN0014
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 3,450 Nameplate RPM 5KC49NN2130X
- Dayton Capacitor Start AC Motors