Skip to Main Content
customer-service Help
Dayton

Capacitor-Start/Run General Purpose Motor, 1/4 HP, 115/208-230V AC Voltage, 48 Frame

Dayton Capacitor-Start/Run General Purpose Motor,  1/4 HP,  115/208-230V AC Voltage,  48 Frame 103815.00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$165.74
  • Item: General Purpose Motor
  • Motor Enclosure Design: Open Dripproof
  • Motor Mounting Type: Rigid Base
See full product details
This item ships free.
Total: $165.74

Dayton #103815.00 Specifications

  • Item: General Purpose Motor
  • Motor Enclosure Design: Open Dripproof
  • Motor Mounting Type: Rigid Base
  • HP: 1/4
  • RPM Range: 1,701-1,800
  • Voltage: 115/208-230V AC
  • Frame: 48
  • Motor Thermal Protection: Auto
  • Motor Service Factor: 1.35
  • No. of Speeds: 1
  • Voltage Compatibility: 115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
  • Motor Application: General Application
  • Nameplate RPM: 1,725
  • Motor Frame Material: Steel
  • Motor Mounting Position: Horizontal or Vertical Shaft Down
  • Motor Shaft Design: Flat
  • Motor Shaft Rotation: CW/CCW
  • Motor Design: Capacitor-Start/Run
  • Standards: UL (E37403)
  • Inverter Rated: No
  • Manufacturers Warranty Length: 1 yr
  • RPM Group: 1701-1800
  • Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
  • Motor Bearings: Ball
  • Nominal Efficiency: 68.5 %
  • Phase: Single
  • Frame Material: Steel
  • Overall Length: 10 3/8 in
  • Hz: 60
  • Shaft Dia.: 1/2 in
  • Length Less Shaft: 8 3/4 in
  • Max. Ambient Temp.: 40 Degrees C
  • Includes: 297 MFD Capacitor297 MFD, 125V Start capacitor & 25 MFD, 240V Run Capacitor)
  • Motor Efficiency Group: Premium Efficient
  • Green Certification or Other Recognition: Energy Aware
  • Full Load Amps: 2.4/1.20-1.20
  • Ins. Class: B
  • Shaft Length: 1 1/2 in
  • Duty: Continuous
  • Duty Cycle: Continuous
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 2.4/1.20-1.20, 48 Frame, Hz 60, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal or Vertical Shaft Down, Inverter Rated No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Reviews of Dayton #103815.00