Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame

  • Zoro #: G9096981
  • Mfr #: 119157.00
$353.30
  • Item: General Purpose Motor
  • Motor Enclosure Design: Open Dripproof
  • Motor Mounting Type: Rigid Base
See full product details
This item ships free.

Dayton #119157.00 Specifications

  • Zoro #: G9096981
  • Mfr #: 119157.00
  • Item: General Purpose Motor
  • Motor Enclosure Design: Open Dripproof
  • Motor Mounting Type: Rigid Base
  • HP: 3/4
  • RPM Range: 1,701-1,800
  • Voltage: 115/208-230V AC
  • Frame: 56
  • Motor Thermal Protection: Auto
  • Motor Service Factor: 1.25
  • No. of Speeds: 1
  • Voltage Compatibility: 115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
  • Motor Application: General Application
  • Nameplate RPM: 1,725
  • Motor Frame Material: Rolled Steel
  • Motor Mounting Position: All Angle
  • Motor Shaft Design: Keyed
  • Motor Shaft Rotation: CW/CCW
  • Motor Design: Capacitor-Start/Run
  • Standards: UL (E37403)
  • Motor Bearings: Ball
  • Nominal Efficiency: 81.8 %
  • Full Load Amps: 6.6/3.5-3.3
  • Max. Ambient Temp.: 40 Degrees C
  • Phase: Single
  • Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition: Energy Aware
  • Overall Length: 13 1/8 in
  • Motor Efficiency Group: Premium Efficient
  • Includes: Start/Run Capacitors
  • Manufacturers Warranty Length: 1 yr
  • Shaft Length: 1 7/8 in
  • Length Less Shaft: 11 3/16 in
  • Hz: 60
  • RPM Group: 1701-1800
  • Frame Material: Rolled steel
  • Ins. Class: B
  • Inverter Rated: No
  • Shaft Dia.: 5/8 in
  • Duty: Continuous
  • Duty Cycle: Continuous
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

The Dayton General Purpose Motor is a 3/4 HP, 1725 RPM, 56 frame, single-phase general purpose motor. It is capacitor-start, with a capacitor run. The motor is designed for general purpose applications. The motor frame is made of rolled steel, and the motor is designed for open drip proof enclosures. The motor has a keyed shaft that rotates clockwise (CW) or counter clockwise (CCW).

Restrictions and Compliance

Indicates a new DOE energy compliant motor.

Reviews of Dayton #119157.00