36" Ceiling Fan, White, 1 Speed

DAYTON| Zoro #: G1722734| Mfr #: 5NPZ2

$109.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Speed Controllable: Yes
Voltage: 120
Watts @ 50 Hz: 43
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1722734 Mfr #: 5NPZ2
Speed Controllable: YesVoltage: 120
Watts @ 50 Hz: 43RPM: 360
Blade Finish: White, SteelMount Type: Stem
Max. Ambient Temp.: 105 Degrees FBlade Dia.: 36"
High CFM: 12,500Number of Blades: 3
Motor: Thermally Protected Permanent Split CapacitorNumber of Speeds: 1
Hz: 60/50Bearings: Permanently Lubricated Ball
Watts @ 60 Hz: 50Housing Finish: White Painted Steel
Standards: CSA/CUSFull Load Amps: 0.4
Amps @ 50 Hz: 0.36Includes: J Hook, Safety Hook, Fastning Hardware and 24" Downnrod
Full Load Watts: 50Item: Ceiling Fan
CFM @ 50 Hz: 10,625Input Volts AC @ 60/50 Hz: 120
Mounting Height: 8 to 20 ft.RPM @ 60 Hz: 360
Amps @ 60 Hz: 0.45Reversible: Yes
Phase: 1Down Rod Outside Dia.: 7/8"
CFM @ 60 Hz: 12,500RPM @ 50 Hz: 310
Country of Origin (subject to change): China

Description

Ceiling Fan, Fan Overall Type Commercial, Blade Dia. 36 In., 120VAC, Fan Watts 50, Max. Mounting Height 8 to 20 ft., Speed Controllable - Fans Yes, Number of Speeds 1, Blade Material - Fans Steel, Blade Color - Fans White, Housing Material - Fans Steel, Housing Color - Fans White, Housing Finish - Fans Painted, Number of Blades 3, 1 Phase, Reversible Yes, 60/50 Hz, High CFM 12,500, Full Load Amps 0.4, Down Rod Outside Dia. 7/8 In., Max. Ambient Temp. 105 Degrees F

Reviews