Ceiling Fan, 56" Dia., 120V

DAYTON| Zoro #: G1016741| Mfr #: 5NPZ4

$140.40 /ea

This item ships free. DetailsStandard ground shipping
Details:
Amps @ 50 Hz: 0.34
Blade Finish: White, Steel
Speed Controllable: Yes
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1016741 Mfr #: 5NPZ4
Amps @ 50 Hz: 0.34Blade Finish: White, Steel
Speed Controllable: YesCFM @ 50 Hz: 21,675
High CFM: 25,500Phase: 1
Number of Blades: 3Watts @ 60 Hz: 85
RPM: 280Motor: Thermally Protected Permanent Split Capacitor
Mounting Height: 8 to 20 ft.Reversible: Yes
CFM @ 60 Hz: 25,500Full Load Watts: 85
Mount Type: StemInput Volts AC @ 60/50 Hz: 120
Includes: J Hook, Safety Hook, Fastning Hardware and 24" DownnrodRPM @ 50 Hz: 256
RPM @ 60 Hz: 280Max. Ambient Temp.: 105 Degrees F
Number of Speeds: 1Blade Dia.: 56"
Housing Finish: White Painted SteelBearings: Permanently Lubricated Ball
Item: Ceiling FanFull Load Amps: 0.8
Voltage: 120Amps @ 60 Hz: 0.55
Watts @ 50 Hz: 72Down Rod Outside Dia.: 7/8"
Hz: 60/50Country of Origin (subject to change): China

Product Description

Ceiling Fan, Blade Dia. 56 In., Voltage 120, 1 Phase, Number of Blades 3, Mounting Height 8 to 20 ft., Housing Finish White Painted Steel, Blade Finish White, Steel, Speed Controllable Yes, Number of Speeds 1, Reversible Yes, CFM @ 50 Hz 21,675, CFM @ 60 Hz 25,500, 280 RPM @ 60 Hz, 256 RPM @ 50 Hz, 60/50 Hz, High CFM 25,500, Full Load Amps 0.8, Full Load Watts 85, Input Volts AC @ 60/50 Hz 120, 0.34 Amps @ 50 Hz, 0.55 Amps @ 60 Hz, 72 Watts @ 50 Hz, 85 Watts @ 60 Hz

Product Reviews