56" Ceiling Fan, White, 1 Speed

DAYTON| Zoro #: G1440537| Mfr #: 5NRA1

$176.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 56"
Number of Speeds: 1
Blade Finish: White, Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1440537 Mfr #: 5NRA1
Blade Dia.: 56"Number of Speeds: 1
Blade Finish: White, SteelItem: Ceiling Fan
Reversible: NoWatts @ 60 Hz: 61
RPM @ 50 Hz: 256Motor: Thermally Protected Permanent Split Capacitor
RPM: 280CFM @ 50 Hz: 4600
Watts @ 50 Hz: 52Amps @ 60 Hz: 0.55
Max. Ambient Temp.: 105 Degrees FNumber of Blades: 3
Phase: 1Mounting Height: 8 to 20 ft.
CFM @ 60 Hz: 5390Includes: Solid State Speed Control, J Hook, Safety Hook and Fastening Hardware
Housing Finish: White Painted SteelMount Type: Stem
High CFM: 5390Bearings: Permanently Lubricated Ball
RPM @ 60 Hz: 300Voltage: 120
Amps @ 50 Hz: 0.34Down Rod Outside Dia.: 7/8"
Speed Controllable: YesFull Load Watts: 61
Standards: ETL, Energy Star RatedInput Volts AC @ 60/50 Hz: 120
Hz: 60/50Full Load Amps: 0.6
Country of Origin (subject to change): China

Description

Ceiling Fan, Blade Dia. 56 In., Voltage 120, 1 Phase, Number of Blades 3, Mounting Height 8 to 20 ft., Housing Finish White Painted Steel, Blade Finish White, Steel, Speed Controllable Yes, Number of Speeds 1, Reversible No, CFM @ 50 Hz 4600, CFM @ 60 Hz 5390, 300 RPM @ 60 Hz, 256 RPM @ 50 Hz, 60/50 Hz, High CFM 5390, Full Load Amps 0.6, Full Load Watts 61, Input Volts AC @ 60/50 Hz 120, 0.34 Amps @ 50 Hz, 0.55 Amps @ 60 Hz, 52 Watts @ 50 Hz, 61 Watts @ 60 Hz, Down Rod Outside Dia. 7/8 In.

Reviews