SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ceiling Shutter, 24 In

DAYTON| Zoro #: G0686524| Mfr #: 4HA10

$80.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 30-3/4"Shutter Item: Whole House Fan Economy Ceiling Truss ShutterMounting Hole Size: Prepunched
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0686524 Mfr #: 4HA10
Length: 30-3/4"Shutter Item: Whole House Fan Economy Ceiling Truss Shutter
Mounting Hole Size: PrepunchedOpen Depth: 5"
Frame Depth: 1-3/8"Number of Panels: 1
Shutter Opening Required: 28-3/4" x 27-11/16"Width: 29-11/16"
Shutter Mounting Location: CeilingShutter Free Area: 4.425 sq. ft.
Shutter Overall Size: 23"Blade Material: White Painted Aluminum
Flange Width: 1-1/2"Frame Opening B: -
Shutter Construction Material: Extruded Aluminum Frame and G-90 Galvanized Tie RodsFits Fan Dia.: 24"
For Use With: 3C545Item: Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter
Shutter Mounting Position: HorizontalFrame Opening A: -
Max. Velocity: 1500 FPMCountry of Origin (subject to change): United States

Description

Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter, Fits Fan Dia. 24 In., Shutter Overall Size 31 In. L x 30 In. W, Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods, Shutter Opening Required 28-3/4 In. x 27-11/16 In., Shutter Free Area 4.425 sq. ft., Horizontal Shutter Mounting Position, Shutter Mounting Location Ceiling, Length 30-3/4 In., Width 29-11/16 In., Frame Depth 1-3/8 In., Open Depth 5 In., Flange Width 1-1/2 In.

Reviews