KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ceiling Shutter, 26 Long, 26 Wide

DAYTON| Zoro #: G1271365| Mfr #: 3HHR2

$75.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Frame Depth: 1-3/8"
Frame Opening B: -
Shutter Construction Material: Extruded Aluminum Frame and G-90 Galvanized Tie Rods
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1271365 Mfr #: 3HHR2
Frame Depth: 1-3/8"Frame Opening B: -
Shutter Construction Material: Extruded Aluminum Frame and G-90 Galvanized Tie RodsMounting Hole Size: Prepunched
Length: 26"Shutter Overall Size: 26" x 26"
Shutter Mounting Position: HorizontalShutter Mounting Location: Ceiling
Item: Whole House Fan Economy Ceiling Shutter / Ceiling ShutterFrame Opening A: -
Shutter Opening Required: 24" x 24"Flange Width: 1-1/2"
For Use With: 24" Whole House FansShutter Free Area: 3.631 sq. ft.
Width: 26"Max. Velocity: 1500 FPM
Fits Fan Dia.: 24"Shutter Item: Whole House Fan Economy Ceiling Shutter
Number of Panels: 1Open Depth: 5"
Blade Material: White Painted AluminumCountry of Origin (subject to change): United States

Description

Whole House Fan Economy Ceiling Shutter / Ceiling Shutter, Fits Fan Dia. 24 In., Shutter Overall Size 26 In. x 26 In., Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods, Shutter Opening Required 24 In. x 24 In., Shutter Free Area 3.631 sq. ft., Horizontal Shutter Mounting Position, Shutter Mounting Location Ceiling, Length 26 In., Width 26 In., Frame Depth 1-3/8 In., Open Depth 5 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 1500 FPM

Reviews