DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Ceiling Shutter, 35 Long, 40 Wide

DAYTON| Zoro #: G0909246| Mfr #: 3HHR5

$131.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 35"
Shutter Item: Whole House Fan Premium Ceiling Shutter
Mounting Hole Size: Prepunched
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0909246 Mfr #: 3HHR5
Length: 35"Shutter Item: Whole House Fan Premium Ceiling Shutter
Mounting Hole Size: PrepunchedOpen Depth: 5"
Frame Depth: 1-3/8"Number of Panels: 1
Shutter Opening Required: 33" x 38"Width: 40"
Shutter Mounting Location: CeilingShutter Free Area: 8.112 sq. ft.
Shutter Overall Size: 23"Blade Material: White Painted Aluminum
Flange Width: 1-1/2"Frame Opening B: -
Shutter Construction Material: Extruded Aluminum Frame and G-90 Galvanized Tie RodsFits Fan Dia.: 36"
For Use With: 36" Whole House FansItem: Whole House Fan Premium Ceiling Shutter / Ceiling Shutter
Shutter Mounting Position: HorizontalFrame Opening A: -
Max. Velocity: 2250 FPMCountry of Origin (subject to change): United States

Description

Whole House Fan Premium Ceiling Shutter / Ceiling Shutter, Fits Fan Dia. 36 In., Shutter Overall Size 35 In.L x 40 In.W, Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods, Shutter Opening Required 33 In. x 38 In., Shutter Free Area 8.112 sq. ft., Horizontal Shutter Mounting Position, Shutter Mounting Location Ceiling, Length 35 In., Width 40 In., Frame Depth 1-3/8 In., Open Depth 5 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2250 FPM

Reviews