DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Ceiling Truss Shutter, 32 Long, 26 Wide

DAYTON| Zoro #: G0461894| Mfr #: 3HHR6

$91.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 32"
Shutter Item: Whole House Fan Premium Ceiling Truss Shutter
Mounting Hole Size: Prepunched
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0461894 Mfr #: 3HHR6
Length: 32"Shutter Item: Whole House Fan Premium Ceiling Truss Shutter
Mounting Hole Size: PrepunchedOpen Depth: 5"
Frame Depth: 1-3/8"Number of Panels: 1
Shutter Opening Required: 30" x 24"Width: 26"
Shutter Mounting Location: CeilingShutter Free Area: 4.652 sq. ft.
Shutter Overall Size: 23"Blade Material: White Painted Aluminum
Flange Width: 1-1/2"Frame Opening B: -
Shutter Construction Material: Extruded Aluminum Frame and G-90 Galvanized Tie RodsFits Fan Dia.: 24"
For Use With: 24" Whole House FansItem: Whole House Fan Premium Ceiling Truss Shutter / Ceiling Shutter
Shutter Mounting Position: HorizontalFrame Opening A: -
Max. Velocity: 1500 FPMCountry of Origin (subject to change): United States

Description

Whole House Fan Premium Ceiling Truss Shutter / Ceiling Shutter, Fits Fan Dia. 24 In., Shutter Overall Size 32 In.L x 26 In.W, Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods, Shutter Opening Required 30 In. x 24 In., Shutter Free Area 4.652 sq. ft., Horizontal Shutter Mounting Position, Shutter Mounting Location Ceiling, Length 32 In., Width 26 In., Frame Depth 1-3/8 In., Open Depth 5 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched

Reviews