HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Ceiling Truss Shutter, 35 Long, 32 Wide

DAYTON| Zoro #: G1108895| Mfr #: 3HHR7

$120.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 35"
Shutter Item: Whole House Fan Premium Ceiling Truss Shutter
Mounting Hole Size: Prepunched
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1108895 Mfr #: 3HHR7
Length: 35"Shutter Item: Whole House Fan Premium Ceiling Truss Shutter
Mounting Hole Size: PrepunchedOpen Depth: 5"
Frame Depth: 1-3/8"Number of Panels: 1
Shutter Opening Required: 33" x 30"Width: 32"
Shutter Mounting Location: CeilingShutter Free Area: 5.162 sq. ft.
Shutter Overall Size: 23"Blade Material: White Painted Aluminum
Flange Width: 1-1/2"Frame Opening B: -
Shutter Construction Material: Extruded Aluminum Frame and G-90 Galvanized Tie RodsFits Fan Dia.: 30"
For Use With: 30" Whole House FansItem: Whole House Fan Premium Ceiling Truss Shutter / Ceiling Shutter
Shutter Mounting Position: HorizontalFrame Opening A: -
Max. Velocity: 1500 FPMCountry of Origin (subject to change): United States

Description

Whole House Fan Premium Ceiling Truss Shutter / Ceiling Shutter, Fits Fan Dia. 30 In., Shutter Overall Size 35 In.L x 32 In.W, Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods, Shutter Opening Required 33 In. x 30 In., Shutter Free Area 5.162 sq. ft., Horizontal Shutter Mounting Position, Shutter Mounting Location Ceiling, Length 35 In., Width 32 In., Frame Depth 1-3/8 In., Open Depth 5 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched

Reviews