This item is Discontinued.

Dayton Ceiling Ventilator, 1050 CFM, 115 V 5AE79

Ceiling Ventilator, 1050 CFM, 115 V (Discontinued)

  • Mfr # 5AE79
  • Zoro # G2396947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5AE79
Zoro #
G2396947
UPC #
190735341971
Country of Origin
United States

Dimensions

Grille Width
16 3/8 in
Discharge Width
18 3/4 in
Discharge Height
8 in
Dimension B
14 3/8 in
Housing Length
23 3/4 in
Dimension D
18 3/4 in
Grille Length
25 in
Housing Height
14 1/2 in
Dimension E
8 in
Dimension A
23 3/4 in
Housing Width
14 3/8 in

Details

Item
Ceiling Ventilator
Recommended Accessories
48C173
Watts
420 W
Housing Material
Galvanized Steel
Insulated
Yes
Sones @ 0.000-In. SP @ 5 Ft.
5.9
Includes
Backdraft Damper, Hardware and Mounting Brackets
Sones @ 0.250-In. SP @ 5 Ft.
5.6
Motor Type
Shaded Pole
Hz
60
Speed Control
48C173
CFM @ 0.000-In. SP
1125
Wheel Material
Polypropylene
For Use With
General Ventilation Applications
Voltage
115V AC
CFM @ 0.250-In. SP
964
Max. Inlet Temp.
104 Degrees F
CFM @ 0.500-In. SP
796
Sones @ 0.125-In. SP @ 5 Ft.
5.7
CFM @ 0.625-In. SP
662
Motor Insulation
Class B
Number of Speeds
1
CFM @ 0.100-In. SP
1059
Mounting Position
Ceiling, Horizontal or Vertical
Sones @ 0.100-In. SP @ 5 Ft.
5.7
CFM @ 0.375-In. SP
885
CFM @ 0.125-In. SP
1043
Grille Color
White
Full Load Amps
6.30
Standards
AMCA Air and Sound, CSA Certified Motor, UL/cUL 507
Singlewide / Doublewide
Doublewide
Grille Material
Aluminum
Phase
1
Motor RPM
1095
Motor Enclosure
Open Dripproof

Description

Ceiling Ventilator, Doublewide, Insulated Yes, Voltage 115V AC, 60 Hz, 1 Phase, Full Load Amps 6.30, Number of Speeds 1, Watts 420 W, Motor RPM 1095, Motor Type Shaded Pole, Motor Enclosure Open Dripproof, Motor Insulation Class B, Max. Inlet Temp. 104 Degrees F, Housing Height 14 1/2 in, Housing Width 14 3/8 in, Housing Length 23 3/4 in, Discharge Height 8 in, Discharge Width 18 3/4 in, Grille Length 25 in, Grille Width 16 3/8 in, Grille Material Aluminum, Grille Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.