- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Exhaust and Supply Fan Accessories
- /
- Ceiling Ventilator, 110 CFM, 115 Volt
Shop Alternate Products
This Product is Discontinued
Dayton
Ceiling Ventilator, 110 CFM, 115 Volt (Discontinued)
Mfr # 1UBH8
Zoro # G0845187
Free Shipping & Returns
This Product is Discontinued
Key Features
- CFM @ 0.000-In. SP 133
- Sones @ 0.000-In. SP @ 5 Ft. 1.5
- Voltage 115V AC
- Full Load Amps 1.14
- Housing Height 7 in
Customers Also Purchased
- Brand Dayton
-
MFR #
1UBH8
-
Zoro #
G0845187
- UPC # 190735147917
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Housing Height | 7 in |
Housing Width | 11 1/2 in |
Dimension B | 11-1/2" |
Discharge Dia. | 6" |
Housing Length | 13 7/8 in |
Grille Width | 13 1/4 in |
Duct Dia. | 6 in |
Dimension A | 13-7/8" |
Grille Length | 14 7/8 in |
Dimension D | 6" |
Dimension E | 1-1/4" |
Details
Item | Bathroom Fan |
CFM @ 0.000-In. SP | 133 |
Sones @ 0.000-In. SP @ 5 Ft. | 1.5 |
Voltage | 115V AC |
Full Load Amps | 1.14 |
Number of Speeds | 1 |
Housing Material | Galvanized Steel |
CFM @ 0.750-In. SP | 85 |
CFM @ 0.375-In. SP | 95 |
CFM @ 0.625-In. SP | 91 |
Insulated | No |
Wheel Material | Polypropylene |
Sones @ 0.250-In. SP @ 5 Ft. | 2.0 |
CFM @ 0.500-In. SP | 94 |
Phase | 1 |
Sones @ 0.125-In. SP @ 5 Ft. | 1.6 |
Mounting Position | Ceiling, Horizontal |
CFM @ 0.200-In. SP | 101 |
Includes | Backdraft Damper, Hardware, Mounting Brackets |
CFM @ 1.000-In. SP | 50 |
CFM @ 0.100-In. SP | 114 cfm |
Recommended Accessories | 3DPF8, 3DPG1, 3AZF9, 3AZG1, 48C172 |
Standards | AMCA Air and Sound, CSA Certified Motor, UL/cUL 507 |
Motor RPM | 950 |
Watts | 80 W |
For Use With | General Ventilation Applications |
Sones @ 0.100-In. SP @ 5 Ft. | 1.5 |
Grille Material | Polystyrene |
Max. Inlet Temp. | 104 Degrees F |
CFM @ 0.875-In. SP | 72 |
Hz | 60 Hz |
Motor Type | Shaded Pole |
CFM @ 0.250-In. SP | 97 |
Motor Enclosure | Open Dripproof |
Speed Control | 48C172 |
Motor Insulation | Class B |
CFM @ 0.125-In. SP | 110 |
Grille Color | White |
Profile | Medium |
Heater | No |
Lighted | No |
Motion Sensing | No |
Description
Bathroom Fan, CFM @ 0.100-In. SP 114 cfm, Sones @ 0.100-In. SP @ 5 Ft. 1.5, Duct Dia. 6 in, Voltage 115V AC, Lighted No, 60 Hz, 1 Phase, Heater No, Watts 80 W, Grille Length 14 7/8 in, Grille Width 13 1/4 in, Housing Height 7 in, Housing Length 13 7/8 in, Housing Width 11 1/2 in, Housing Material Galvanized Steel, Mounting Location Ceiling, Horizontal, Number of Speeds 1, Profile Medium, Motion Sensing No
Documents & Resources
Replacement Parts
On page
1 of 1