SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ceiling Ventilator, 152 CFM, 115 V

DAYTON| Zoro #: G2181076| Mfr #: 3DPE5

$183.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.100-In. SP: 130CFM @ 0.375-In. SP: -Sones @ 0.000-In. SP @ 5 Ft.: 0.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2181076 Mfr #: 3DPE5
CFM @ 0.100-In. SP: 130CFM @ 0.375-In. SP: -
Sones @ 0.000-In. SP @ 5 Ft.: 0.4CFM @ 0.200-In. SP: 113
Motor Insulation: Class BCFM @ 0.000-In. SP: 3830
Watts: 23CFM @ 0.750-In. SP: -
CFM @ 0.500-In. SP: -Number of Speeds: 1
Standards: UL/cUL 507, AMCA Air and SoundDimension D: 8"
Phase: 1Grille Length: 14-7/8"
CFM @ 1.250-In. SP: -Sones @ 0.100-In. SP @ 5 Ft.: 0.4
Recommended Accessories: 3DPF7, 3DPF9, 3AZF9, 3AZG1, 6WZP2, 48C172Speed Control: 48C172
Full Load Amps: 0.19Motor Type: Shaded pole
Discharge Height: 6"Dimension E: 6"
Hz: 60Grille Width: 13-1/4"
Housing Material: Galvanized steelMotor RPM: 1010
CFM @ 0.250-In. SP: 109CFM @ 0.625-In. SP: -
Sones @ 0.125-In. SP @ 5 Ft.: 0.4Max. Inlet Temp.: 104 Degrees F
Grille Color: WhiteMotor Enclosure: Open Dripproof
Singlewide / Doublewide: SinglewideHousing Height: 9"
For Use With: General Ventilation ApplicationsIncludes: Backdraft Damper, Hardware and Mounting Brackets
Housing Width: 10-5/8"Sones @ 0.250-In. SP @ 5 Ft.: 0.6
Housing Length: 13-1/4"Voltage: 115VAC
Green Certification or Other Recognition: ENERGY STARCFM @ 0.875-In. SP: -
Dimension A: 13-1/4"CFM @ 1.000-In. SP: -
Grille Material: PolystyreneCFM @ 0.125-In. SP: 127
Dimension B: 10-5/8"Mounting Position: Ceiling, Horizontal or Vertical
Discharge Width: 8"Item: Ceiling Ventilator
Wheel Material: PolypropyleneCFM @ 1.500-In. SP: -
Insulated: YesCountry of Origin (subject to change): United States

Description

Ceiling Ventilator, Singlewide, Insulated Yes, Voltage 115VAC, 60 Hz, 1 Phase, Full Load Amps 0.19, Number of Speeds 1, Watts 23, Motor RPM 1010, Motor Type Shaded Pole, Motor Enclosure Open Dripproof, Motor Insulation Class B, Max. Inlet Temp. 104 Degrees F, Housing Height 9 In., Housing Width 10-5/8 In., Housing Length 13-1/4 In., Discharge Height 6 In., Discharge Width 8 In., Grille Length 14-7/8 In., Grille Width 13-1/4 In., Grille Material Polystyrene, Grille Color White

Reviews