This item is Discontinued.

Dayton Ceiling Ventilator, 1550 CFM, 115 V 5AE81

Ceiling Ventilator, 1550 CFM, 115 V (Discontinued)

  • Mfr # 5AE81
  • Zoro # G1678205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5AE81
Zoro #
G1678205
UPC #
190735341995
Country of Origin
United States

Dimensions

Grille Width
16 1/2 in
Housing Height
14 1/2 in
Dimension A
23 3/4 in
Dimension D
18 3/4 in
Grille Length
25 in
Housing Width
14 3/8 in
Dimension B
14 3/8 in
Discharge Height
8 in
Dimension E
8 in
Discharge Width
18 3/4 in
Housing Length
23 3/4 in
Inlet Width
18 3/4 in
Inlet Height
8 in
Overall Width
14 3/8 in
Overall Height
14 1/2 in
Duct Width
18 3/4 in
Grille LxW
25 in x 16 1/2 in
Overall Depth
23 3/4 in
Duct Height
8 in
Duct HxW
8 in x 18 3/4 in
Overall HxWxD
14 1/2 in x 14 3/8 in x 23 3/4 in
Profile Height Family
High
For Cut-Out Width
14 5/8 in
For Cut-Out Length
24 in
Profile Width Family
Double-Wide

Details

Item
Ceiling Ventilator
Singlewide / Doublewide
Doublewide
Voltage
115V AC
Sones @ 0.100-In. SP @ 5 Ft.
10.0
Grille Color
White
Standards
AMCA, CSA, cUL Listed, UL Listed
Motor Type
Permanent Split Capacitor
Includes
Backdraft Damper, Mounting Brackets
Insulated
Yes
Grille Material
Polystyrene
Full Load Amps
8.60
CFM @ 0.100-In. SP
1568
CFM @ 0.500-In. SP
1407
CFM @ 0.375-In. SP
1449
Motor RPM
1610
Motor Enclosure
Open
Housing Material
Steel
Sones @ 0.125-In. SP @ 5 Ft.
9.9
Wheel Material
Polypropylene
Max. Inlet Temp.
104 Degrees F
Number of Speeds
1
For Use With
General Ventilation Applications
Phase
1
Hz
60
Mounting Position
Ceiling, Horizontal or Vertical
CFM @ 0.250-In. SP
1506
CFM @ 0.625-In. SP
1369
CFM @ 0.750-In. SP
1323
Recommended Accessories
48C173
Sones @ 0.000-In. SP @ 5 Ft.
10.2
CFM @ 0.000-In. SP
1607
Watts
818 W
CFM @ 0.125-In. SP
1558
Speed Control
48C173
Motor Insulation
Class B
Sones @ 0.250-In. SP @ 5 Ft.
9.9
Maximum Noise Level
13 sones
Wattage
818 W
Mounting Orientation
Horizontal, Vertical
Noise Level @ 0.100 in SP @ 5 ft
10 sones
Heater
Without Heater
Blower Wheel Curve
Forward
Sensor Type
None
Nameplate Voltage
115V AC
Nominal Voltage
115V AC
Housing Finish
Galvanized
Frequency
60 Hz
Discharge Direction
Horizontal and Vertical
Maximum Coverage Area
1,400 sq ft
Motor Speed
1,610 RPM
Noise Level @ 0.125 in SP @ 5 ft
9.9 sones
Grille Type
Plastic
Maximum Inlet Temperature
104 Degrees F
Vent Design
Ducted
Includes Grill
Yes
Exhaust Airflow @ 0.250 in SP
1,506 cfm
Maximum Airflow
1,607 cfm
Exhaust Airflow @ 0.100 in SP
1,568 cfm
Noise Level @ 0.250 in SP @ 5 ft
9.9 sones
Full Load Current
8.6 A
Duct Shape
Rectangular
Noise Level @ 0.000 in SP @ 5 ft
10.2 sones
Blower Wheel Material
Polypropylene
Exhaust Airflow @ 0.000 in SP
1,607 cfm
Lighted
Without Light

Description

Ceiling Ventilator, Discharge Direction Horizontal and Vertical, Duct Shape Rectangular, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Backdraft Damper, Mounting Brackets, Mounting Location Ceiling, Maximum Airflow 1,607 cfm, Exhaust Airflow @ 0.100 in SP 1,568 cfm, Exhaust Airflow @ 0.000 in SP 1,607 cfm, Maximum Noise Level 13 sones, Noise Level @ 0.100 in SP @ 5 ft 10 sones, Maximum Coverage Area 1,400 sq ft, Number of Speeds 1, Overall Depth 23 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.