KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ceiling Ventilator, 197 CFM, 115 V

DAYTON| Zoro #: G2454103| Mfr #: 3DPE3

$207.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.200-In. SP: 193
Discharge Height: 4"
Duct Dia.: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2454103 Mfr #: 3DPE3
CFM @ 0.200-In. SP: 193Discharge Height: 4"
Duct Dia.: 6"Dimension E: 1-1/4"
Max. Inlet Temp.: 104 Degrees FMotor Enclosure: Open Dripproof
Voltage: 115VACCFM @ 0.100-In. SP: 195
Dimension B: 11-1/2"Includes: Backdraft Damper, Hardware and Mounting Brackets
Motor Type: Shaded poleMounting Position: Ceiling, Horizontal
CFM @ 0.875-In. SP: 151Full Load Amps: 2.20
Recommended Accessories: 3DPF8, 3DPG1, 48C172Housing Width: 11-1/2"
Standards: UL/cUL 507, AMCA Air and Sound, CSA Certified MotorInsulated: No
Discharge Width: 4"Number of Speeds: 1
Item: Ceiling VentilatorCFM @ 0.375-In. SP: 187
Discharge Dia.: 6"CFM @ 0.125-In. SP: 194
Motor RPM: 1100Housing Material: Galvanized steel
CFM @ 0.625-In. SP: 181Motor Insulation: Class B
Housing Length: 13-7/8"Dimension D: 6"
Housing Height: 7"CFM @ 0.250-In. SP: 191
Grille Width: 13-1/4"Sones @ 0.125-In. SP @ 5 Ft.: 3.8
CFM @ 0.750-In. SP: 166Phase: 1
Speed Control: 48C172Grille Length: 14-7/8"
Wheel Material: PolypropyleneFor Use With: General Ventilation Applications
Watts: 173Sones @ 0.100-In. SP @ 5 Ft.: 4.0
Dimension A: 13-7/8"CFM @ 0.000-In. SP: 197
Grille Material: PolystyreneSones @ 0.250-In. SP @ 5 Ft.: 4.5
Sones @ 0.000-In. SP @ 5 Ft.: 3.5CFM @ 0.500-In. SP: 184
Grille Color: WhiteCFM @ 1.000-In. SP: 128
Hz: 60Country of Origin (subject to change): United States

Description

Ceiling Ventilator, Insulated No, Voltage 115VAC, 60 Hz, 1 Phase, Full Load Amps 2.20, Number of Speeds 1, Watts 173, Motor RPM 1100, Motor Type Shaded Pole, Motor Enclosure Open Dripproof, Motor Insulation Class B, Max. Inlet Temp. 104 Degrees F, Housing Height 7 In., Housing Width 11-1/2 In., Housing Length 13-7/8 In., Duct Dia. 6 In., Discharge Height 4 In., Discharge Width 4 In., Discharge Dia. 6 In., Grille Length 14-7/8 In., Grille Width 13-1/4 In., Grille Material Polystyrene

Reviews