This item is Discontinued.

Dayton Ceiling Ventilator, 226 CFM, 115 V 5AE71

Ceiling Ventilator, 226 CFM, 115 V (Discontinued)

  • Mfr # 5AE71
  • Zoro # G1993582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5AE71
Zoro #
G1993582
UPC #
190735341896
Country of Origin
United States

Dimensions

Discharge Height
6"
Dimension A
13-1/4"
Grille Width
13 1/4 in
Dimension E
6"
Housing Height
9 in
Housing Width
10 5/8 in
Dimension B
10-5/8"
Housing Length
13 1/4 in
Discharge Width
8"
Grille Length
14 7/8 in
Dimension D
8"
Duct Dia.
8 in x 6 in

Details

Item
Bathroom Fan
Phase
1
CFM @ 0.100-In. SP
214 cfm
Sones @ 0.100-In. SP @ 5 Ft.
2.1
CFM @ 0.125-In. SP
210
Speed Control
48C172
Green Certification or Other Recognition
ENERGY STAR
For Use With
General Ventilation Applications
Motor Enclosure
Open Dripproof
Motor Type
Permanent Split Capacitor
Mounting Position
Ceiling, Horizontal or Vertical
Includes
Backdraft Damper, Hardware, Mounting Brackets
Full Load Amps
0.45
Standards
AMCA Air and Sound, CSA Certified Motor, UL/cUL 507
CFM @ 0.375-In. SP
8344
Grille Material
Polystyrene
Number of Speeds
1
Wheel Material
Polypropylene
Max. Inlet Temp.
104 Degrees F
Sones @ 0.125-In. SP @ 5 Ft.
2.1
Insulated
Yes
Sones @ 0.250-In. SP @ 5 Ft.
1.8
Grille Color
White
Watts
54.2 W
Sones @ 0.000-In. SP @ 5 Ft.
2.5
Hz
60 Hz
Singlewide / Doublewide
Singlewide
Housing Material
Galvanized Steel
CFM @ 0.000-In. SP
229
Motor RPM
1400
Motor Insulation
Class B
Recommended Accessories
3DPF7, 3DPF9, 6WZP2, 48C172
Voltage
115V AC
CFM @ 0.250-In. SP
8026
Profile
Medium
Motion Sensing
No
Lighted
No
Heater
No

Description

Bathroom Fan, Housing Material Galvanized Steel, Heater No, Includes Backdraft Damper, Hardware, Mounting Brackets, Mounting Location Ceiling, Horizontal or Vertical, Number of Speeds 1, Lighted No, Phase 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.