KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ceiling Ventilator, 267 CFM, 115 V

DAYTON| Zoro #: G2260526| Mfr #: 5AE72

$217.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Discharge Height: 8"
Discharge Width: 8"
Max. Inlet Temp.: 104 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2260526 Mfr #: 5AE72
Discharge Height: 8"Discharge Width: 8"
Max. Inlet Temp.: 104 Degrees FMotor Enclosure: Open Dripproof
Voltage: 115VACCFM @ 0.100-In. SP: 246
Dimension B: 11-7/8"Includes: Backdraft Damper, Hardware and Mounting Brackets
Motor Type: Shaded poleMounting Position: Ceiling, Horizontal or Vertical
Full Load Amps: 0.47Recommended Accessories: 3DPF8, 3DPG1, 6WZP3, 48C172
Housing Width: 11-7/8"Standards: UL/cUL 507, AMCA Air and Sound, CSA Certified Motor
Insulated: YesSones @ 0.000-In. SP @ 5 Ft.: 2.0
Number of Speeds: 1Item: Ceiling Ventilator
CFM @ 0.375-In. SP: 199CFM @ 0.125-In. SP: 242
Motor RPM: 900Housing Material: Galvanized steel
CFM @ 0.625-In. SP: 109Motor Insulation: Class B
Housing Length: 14"Dimension D: 8"
Housing Height: 11-1/4"CFM @ 0.250-In. SP: 224
Grille Width: 13-1/4"Sones @ 0.125-In. SP @ 5 Ft.: 1.8
CFM @ 0.750-In. SP: 67Phase: 1
Speed Control: 48C172Grille Length: 14-7/8"
Wheel Material: PolypropyleneFor Use With: General Ventilation Applications
Watts: 56Singlewide / Doublewide: Singlewide
Sones @ 0.100-In. SP @ 5 Ft.: 2.0Dimension A: 14"
CFM @ 0.000-In. SP: 267Grille Material: Polystyrene
Sones @ 0.250-In. SP @ 5 Ft.: 2.2Dimension E: 8"
CFM @ 0.500-In. SP: 162Grille Color: White
Hz: 60Country of Origin (subject to change): United States

Description

Ceiling Ventilator, Insulated, Wheel Dia 6 11/16 In, CFM @ 0.000-In SP 247, @ 0.125-In SP 220, 2.0 Sones @ 0.000-In SP @ 5 Ft, 115 Volts, 60 Hz, 1 Phase, Full Load Amps 0.43, Single Speed, Motor RPM 900, Housing Height 11 1/4 In, Housing Width 11 7/8 In, Housing Length 14 In, Discharge Height 8 In, Discharge Width 8 In, Grille Length 14 7/8 In, Grille Width 12 1/4 In, Grille Finish White, Housing Material Galvanized, G3411527 Speed Control, For Use With General Ventilation Applications

Reviews