Ceiling Ventilator, 67 CFM, 115 V

DAYTON| Zoro #: G0568836| Mfr #: 3DPE2

$133.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Housing Length: 13-7/8"
Housing Width: 11-1/2"
Motor Enclosure: Open Dripproof
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0568836 Mfr #: 3DPE2
Housing Length: 13-7/8"Housing Width: 11-1/2"
Motor Enclosure: Open DripproofFor Use With: General Ventilation Applications
Hz: 60Voltage: 115VAC
Motor Type: Shaded PoleSpeed Control: 48C172
Discharge Height: 4"Full Load Amps: 0.50
Insulated: NoHousing Height: 7"
Max. Inlet Temp.: 104 Degrees FDimension B: 11-1/2"
Mounting Position: Ceiling, HorizontalSones @ 0.250-In. SP @ 5 Ft.: 2.0
Recommended Accessories: 3DPF8, 3DPG1, 3AZF9, 3AZG1, 48C172CFM @ 0.250-In. SP: 40
Motor Insulation: Class BCFM @ 0.000-In. SP: 67
Wheel Material: PolypropyleneSones @ 0.125-In. SP @ 5 Ft.: 1.4
Standards: UL/cUL 507, AMCA Air and Sound, CSA Certified MotorCFM @ 0.200-In. SP: 44
CFM @ 0.125-In. SP: 51CFM @ 0.100-In. SP: 53
Grille Width: 13-1/4"Dimension A: 13-7/8"
Grille Length: 14-7/8"Number of Speeds: 1
Includes: Backdraft Damper, Hardware and Mounting BracketsDuct Dia.: 6"
Grille Color: WhiteWatts: 38
CFM @ 0.375-In. SP: 29Discharge Dia.: 6"
Sones @ 0.100-In. SP @ 5 Ft.: 1.4Dimension E: 1-1/4"
Housing Material: Galvanized SteelSones @ 0.000-In. SP @ 5 Ft.: 1.2
Discharge Width: 4"Phase: 1
Motor RPM: 625Item: Ceiling Ventilator
Grille Material: PolystyreneDimension D: 6"
Country of Origin (subject to change): United States

Description

Ceiling Ventilator, Insulated No, Voltage 115VAC, 60 Hz, 1 Phase, Full Load Amps 0.50, Number of Speeds 1, Watts 38, Motor RPM 625, Motor Type Shaded Pole, Motor Enclosure Open Dripproof, Motor Insulation Class B, Max. Inlet Temp. 104 Degrees F, Housing Height 7 In., Housing Width 11-1/2 In., Housing Length 13-7/8 In., Duct Dia. 6 In., Discharge Height 4 In., Discharge Width 4 In., Discharge Dia. 6 In., Grille Length 14-7/8 In., Grille Width 13-1/4 In., Grille Material Polystyrene

Reviews