Ceiling Ventilator, 70 CFM, 115 Volt

DAYTON| Zoro #: G1405302| Mfr #: 1UBH6

$138.00 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1405302 Mfr #: 1UBH6
Voltage: 115VACHz: 60
Motor Type: Shaded poleMotor Insulation: Class B
Grille Material: PolystyreneGrille Color: White
Housing Material: Galvanized steelWheel Material: Polypropylene
Speed Control: 48C172Includes: Backdraft Damper, Hardware and Mounting Brackets
Standards: UL/cUL 507, AMCA Air and Sound, CSA Certified MotorItem: Ceiling Ventilator
CFM @ 0.000-In. SP: 75CFM @ 0.100-In. SP: 52
CFM @ 0.125-In. SP: 68CFM @ 0.200-In. SP: 61
CFM @ 0.250-In. SP: 54CFM @ 0.375-In. SP: 49
CFM @ 0.500-In. SP: 39Sones @ 0.000-In. SP @ 5 Ft.: 0.8
Sones @ 0.100-In. SP @ 5 Ft.: 0.8Sones @ 0.125-In. SP @ 5 Ft.: 1.4
Sones @ 0.250-In. SP @ 5 Ft.: 1.4Full Load Amps: 0.16
Watts: 45Motor RPM: 675
Motor Enclosure: Open DripproofMounting Position: Ceiling, Horizontal
Max. Inlet Temp.: 104 Degrees FGrille Width: 13-1/4"
Discharge Dia.: 6"Dimension B: 11-1/2"
Housing Height: 7"Duct Dia.: 6"
Housing Width: 11-1/2"Housing Length: 13-7/8"
Recommended Accessories: 3DPF8, 3DPG1, 3AZF9, 3AZG1, 48C172Insulated: No
Grille Length: 14-7/8"Phase: 1
Dimension E: 1-1/4"Number of Speeds: 1
Dimension D: 6"Dimension A: 13-7/8"
Country of Origin (subject to change): United States

Product Description

Ceiling Ventilator, Insulated No, Voltage 115VAC, 60 Hz, 1 Phase, Full Load Amps 0.16, Number of Speeds 1, Watts 45, Motor RPM 675, Motor Type Shaded Pole, Motor Enclosure Open Dripproof, Motor Insulation Class B, Max. Inlet Temp. 104 Degrees F, Housing Height 7 In., Housing Width 11-1/2 In., Housing Length 13-7/8 In., Duct Dia. 6 In., Discharge Dia. 6 In., Grille Length 14-7/8 In., Grille Width 13-1/4 In., Grille Material Polystyrene, Grille Color White, Mounting Position Ceiling, Horizontal

Product Reviews