KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ceiling Ventilator, 900 CFM, 115 V

DAYTON| Zoro #: G0857674| Mfr #: 5AE78

$516.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Dimension D: 18-3/4"
Mounting Position: Ceiling, Horizontal or Vertical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0857674 Mfr #: 5AE78
Phase: 1Dimension D: 18-3/4"
Mounting Position: Ceiling, Horizontal or VerticalMax. Inlet Temp.: 104 Degrees F
Item: Ceiling VentilatorSinglewide / Doublewide: Doublewide
Hz: 60Speed Control: 48C172
Grille Color: WhiteDimension A: 23-3/4"
Watts: 285Dimension E: 8"
Includes: Backdraft Damper, Hardware and Mounting BracketsMotor RPM: 1050
Housing Material: Galvanized SteelGrille Length: 25"
Sones @ 0.000-In. SP @ 5 Ft.: 4.1CFM @ 0.000-In. SP: 955
For Use With: General Ventilation ApplicationsCFM @ 0.375-In. SP: 773
Motor Insulation: Class BFull Load Amps: 4.00
Motor Type: Shaded PoleVoltage: 115VAC
Number of Speeds: 1CFM @ 0.100-In. SP: 907
Grille Width: 16-3/8"Housing Width: 14-3/8"
Discharge Height: 8"Recommended Accessories: 48C172
Motor Enclosure: Open DripproofSones @ 0.250-In. SP @ 5 Ft.: 4.8
Housing Height: 14-1/2"Housing Length: 23-3/4"
Wheel Material: PolypropyleneSones @ 0.125-In. SP @ 5 Ft.: 4.8
CFM @ 0.125-In. SP: 896Discharge Width: 18-3/4"
Dimension B: 14-3/8"Sones @ 0.100-In. SP @ 5 Ft.: 4.7
Grille Material: AluminumCFM @ 0.250-In. SP: 841
CFM @ 0.500-In. SP: 701Insulated: Yes
Standards: UL/cUL 507, AMCA Air and Sound, CSA Certified MotorCountry of Origin (subject to change): United States

Description

Ceiling Ventilator, Insulated, Wheel Dia 7 1/2 In, CFM @ 0.000-In SP 955, @ 0.125-In SP 896, 5.2 Sones @ 0.000-In SP @ 5 Ft, 115 Volts, 60 Hz, 1 Phase, Full Load Amps 4.00, Single Speed, Motor RPM 950, Housing Height 14 1/2 In, Housing Width 14 3/8 In, Housing Length 23 3/4 In, Discharge Height 8 In, Discharge Width 18 3/4 In, Grille Length 25 In, Grille Width 16 3/8 In, Grille Finish White, Housing Material Galvanized, G1606421 Speed Control, For Use With General Ventilation Applications

Reviews