HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Ceiling Ventilator, 95 CFM, 115 V

DAYTON| Zoro #: G1331206| Mfr #: 3DPE4

$176.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension B: 10-5/8"
Hz: 60
Discharge Width: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1331206 Mfr #: 3DPE4
Dimension B: 10-5/8"Hz: 60
Discharge Width: 6"Grille Length: 14-7/8"
Discharge Dia.: 6"Full Load Amps: 0.15
CFM @ 0.250-In. SP: -/-/333Housing Width: 10-5/8"
Standards: UL/cUL 507, AMCA Air and SoundMotor Type: Shaded pole
CFM @ 0.100-In. SP: 274Housing Height: 9"
Grille Width: 13-1/4"Wheel Material: Polypropylene
Speed Control: 48C172Grille Material: Polystyrene
Includes: Backdraft Damper, Hardware and Mounting BracketsItem: Ceiling Ventilator
Number of Speeds: 1Insulated: Yes
Discharge Height: 6"Singlewide / Doublewide: Singlewide
CFM @ 0.200-In. SP: 73Motor RPM: 870
Voltage: 115VACSones @ 0.100-In. SP @ 5 Ft.: Less than 0.3
Housing Length: 13-1/4"For Use With: General Ventilation Applications
Motor Enclosure: Open DripproofWatts: 16.9
CFM @ 0.000-In. SP: 23,326Dimension A: 13-1/4"
CFM @ 0.125-In. SP: 405Mounting Position: Ceiling, Horizontal
Grille Color: WhiteHousing Material: Galvanized steel
Recommended Accessories: 3DPF7, 3DPF9, 3AZF9, 3AZG1, 48C172Duct Dia.: 6"
Phase: 1Motor Insulation: Class B
Dimension D: 6"Max. Inlet Temp.: 104 Degrees F
Country of Origin (subject to change): United States

Description

Ceiling Ventilator, Singlewide, Insulated Yes, Voltage 115VAC, 60 Hz, 1 Phase, Full Load Amps 0.15, Number of Speeds 1, Watts 16.9, Motor RPM 870, Motor Type Shaded Pole, Motor Enclosure Open Dripproof, Motor Insulation Class B, Max. Inlet Temp. 104 Degrees F, Housing Height 9 In., Housing Width 10-5/8 In., Housing Length 13-1/4 In., Duct Dia. 6 In., Discharge Height 6 In., Discharge Width 6 In., Discharge Dia. 6 In., Grille Length 14-7/8 In., Grille Width 13-1/4 In., Grille Material Polystyrene

Reviews