KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Central Dust Collector

DAYTON| Zoro #: G1055205| Mfr #: 3AA24

$2354.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Static Pressure Range (In.): 1.42 to 12
Voltage: 230
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1055205 Mfr #: 3AA24
Phase: 1Static Pressure Range (In.): 1.42 to 12
Voltage: 230Hose Dia. (In.): 7
Operating Velocity Range (FPM): 9450Amps AC: 22
Type: Two Stage CentraldBA: 83
Hz: 60HP: 5
Drum Dia. (In.): 22 to 24Includes: Fiberglass Lid with Hose and Clamps, 5-micron Dust Collection Bag, Power Control Box and All Hardware for Assembly
Item: Dust CollectorFilter Bag: 5 micron
Max. Flow (CFM): 2600Country of Origin (subject to change): China

Description

Dust Collector, Two Stage Central, 5 HP, 230 Voltage, 60 Hz, 1, 22 Amps AC, 83 dBA, 5 micron Filter BagIncludes Fiberglass Lid with Hose and Clamps, 5-micron Dust Collection Bag, Power Control Box and All Hardware for Assembly

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews