Central Dust Collector

DAYTON| Zoro #: G0434472| Mfr #: 3AA29

$4350.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
dBA: 86Voltage: 230/460Drum Dia. (In.): 22 to 24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0434472 Mfr #: 3AA29
dBA: 86Voltage: 230/460
Drum Dia. (In.): 22 to 24Amps AC: 21
HP: 10Includes: Fiberglass Lid with Hose and Clamps, 5-micron Dust Collection Bag, Power Control Box and All Hardware for Assembly
Type: Two Stage CentralFilter Bag: 5 micron
Item: Dust CollectorHz: 60
Max. Flow (CFM): 3200Hose Dia. (In.): 7
Static Pressure Range (In.): 1.91 to 14Operating Velocity Range (FPM): 13,000
Phase: 3Country of Origin (subject to change): China

Description

Dust Collector, Two Stage Central, 10 HP, 230/460 Voltage, 60 Hz, 3, 21 Amps AC, 86 dBA, 5 micron Filter BagIncludes Fiberglass Lid with Hose and Clamps, 5-micron Dust Collection Bag, Power Control Box and All Hardware for Assembly

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews