KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Centrifugal Pump, 1 HP, 1 Ph, 115/208-230

DAYTON| Zoro #: G1252702| Mfr #: 2ZXR2

$722.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6-1/8"
Phase: 1
Voltage: 115/208-230
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1252702 Mfr #: 2ZXR2
Width: 6-1/8"Phase: 1
Voltage: 115/208-230Max. Specific Gravity: 1.3
Wetted Materials: Bronze, Viton, Carbon, Ceramic, Stainless SteelSeal Material: Viton, Carbon, Ceramic, Stainless Steel
Amps: 12.2/6.3-6.1Frame: 56J
Port Rotation: SingleImpeller Type: Semi Open
Max. Dia. Solids: 3/8"HP: 1
Max. Case Pressure: 75 psiItem: Centrifugal Pump
Motor Enclosure: TEFCSuction Lift: 6 ft.
Outlet: 1-1/2" NPTBest Efficiency Range GPM @ Head: 21 to 62 gpm @ 45 to 22 ft.
Max. Head: 52 ft.Impeller Material: Stainless Steel
Housing Material: BronzeIncludes: Manual
Motor RPM: 3450Duty: Continuous
Max. Pressure: 22.5 psiMax. Liquid Temp.: 200 Degrees F
Length: 18-3/32"Agency Compliance: c UL us
Bearing Type: BallHz: 60
Manufacturers Warranty Length: 1 yr.Inlet Pressure: 75 psi
Inlet: 1-1/2" NPTHeight: 9-1/2"
Motor Type: Single PhaseCountry of Origin (subject to change): India

Description

Centrifugal Pump, 1 HP, 1 Phase, Voltage 115/208-230, 12.2/6.3-6.1 Amps, Housing Material Bronze, Impeller Material Stainless Steel, Wetted Materials Bronze, Viton, Carbon, Ceramic, Stainless Steel, 60 Hz, Inlet 1-1/2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure TEFC, Motor Type Single Phase, Seal Material Viton, Carbon, Ceramic, Stainless Steel, Max. Pressure 22.5 psi, Max. Head 52 ft., Suction Lift 6 ft., Best Efficiency Range GPM @ Head 21 to 62 gpm @ 45 to 22 ft.

Reviews