Centrifugal Pump, 1 HP, 3 Ph, 208-230/460V

DAYTON| Zoro #: G1107102| Mfr #: 2YER8

$750.07 /ea

This item ships free. Details.Standard ground shipping.
Port Rotation: NoneWidth: 7-5/8"Outlet: 1-1/2" NPT
Save 15%. Sign up for Z-mail.


Zoro #: G1107102 Mfr #: 2YER8
Port Rotation: NoneWidth: 7-5/8"
Outlet: 1-1/2" NPTGPM of Water @ 30 Ft. of Head: 48
Max. Case Pressure: 100 psiGPM of Water @ 25 Ft. of Head: 50
Screw Material: Stainless SteelVoltage: 208-230/460
GPM of Water @ 10 Ft. of Head: 55Application: Moderate Flow at Moderate Head Pressure, Transfer of Non-Flammable Liquids, Water Circulation, Booster Service, Irrigation, Spraying Systems, Jockey Pump Service, Aggressive Liquid Applications, and Other General Purpose Pumping
HP: 1Impeller Material: Polypropylene
Length: 15-15/64"Seal Material: Buna-N, Carbon, Ceramic, SS
Service Factor: 1.4Hz: 60
Height: 7-1/2"Wetted Materials: Polypropylene, Buna-N, SS, Carbon, Ceramic
Motor Enclosure: ODPDuty: Continuous
Max. Fluid Viscosity: 100 SSUVolute Material: Polypropylene
GPM of Water @ 70 Ft. of Head: 14Inlet: 1-1/2" NPT
Seal Type: MechanicalMax. Head: 79 ft.
Amps: 3.7-3.2/1.6GPM of Water @ 15 Ft. of Head: 54
GPM of Water @ 40 Ft. of Head: 44GPM of Water @ 60 Ft. of Head: 28
Agency Compliance: c UL usIncludes: Manual
GPM of Water @ 20 Ft. of Head: 53Bearing Type: Ball
Min. GPM @ Head: 14 gpm @ 70 ft.Shaft Material: Stainless Steel
Impeller Type: ClosedManufacturers Warranty Length: 1 yr.
NEMA/IEC Frame: 56JInlet Pressure: 75 psi
Housing Material: PolypropylenePhase: 3
Best Efficiency GPM @ Head: 38 gpm @ 50 ft.Max. GPM @ Head: 55 gpm @ 10 ft.
Best Efficiency Range GPM @ Head: 21 to 50 gpm @ 65 to 25 ft.Motor RPM: 3450
GPM of Water @ 50 Ft. of Head: 38Drain Plug: Yes
Max. Specific Gravity: 1.0Max. Liquid Temp.: 140 Degrees F
Max. Dia. Solids: 1/4"Item: Centrifugal Pump
Country of Origin (subject to change): India


Centrifugal Pump, Chemical Resistant, 1 HP, 3 Phase, Inlet (In.) 1-1/2 NPT, Inlet Type 1-1/2 In. NPT, Outlet (In.) 1-1/2 NPT, Voltage 208-230/460, Amps 3.7-3.2/1.6, Housing Material Polypropylene, Impeller Material Polypropylene, Motor Enclosure ODP, Max. Head (Ft.) 78, Motor RPM 3450, Max. Dia. Solids (In.) 1/4, Agency Compliance c UL us, Manufacturers Warranty Length 1 yr., Includes Manual