Centrifugal Pump, 1 HP, ODP, 3 Ph

DAYTON| Zoro #: G1269816| Mfr #: 5GUP3

$1027.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 6-7/8"
Phase: 3
Voltage: 208-230/460
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1269816 Mfr #: 5GUP3
Width: 6-7/8"Phase: 3
Voltage: 208-230/460Max. Specific Gravity: 1.0
Wetted Materials: Stainless Steel, Viton, Carbon, CeramicSeal Material: Carbon Ceramic-Viton
Amps: 3.7-3.2/1.6Frame: 56J
Port Rotation: NoImpeller Type: Semi Open
Max. Dia. Solids: 1/8"HP: 1
Max. Case Pressure: 165 psiItem: Centrifugal Pump
Motor Enclosure: ODPSuction Lift: 20 ft.
Outlet: 1-1/2" NPTBest Efficiency Range GPM @ Head: 39 to 51 gpm @ 70 to 58 ft.
Max. Head: 90 ft.Impeller Material: Stainless Steel
Housing Material: Stainless steelIncludes: Manual
Motor RPM: 3450Duty: Continuous
Max. Pressure: 38.9 psiMax. Liquid Temp.: 200 Degrees F
Length: 16-7/8"Agency Compliance: c UL us
Bearing Type: BallHz: 60
Manufacturers Warranty Length: 1 yr.Inlet Pressure: 100 psi
Inlet: 1-1/2" NPTHeight: 9-1/8"
Motor Type: Three PhaseCountry of Origin (subject to change): India

Description

Centrifugal Pump, 1 HP, 3 Phase, Voltage 208-230/460, 3.7-3.2/1.6 Amps, Housing Material Stainless Steel, Impeller Material Stainless Steel, Wetted Materials Stainless Steel, Viton, Carbon, Ceramic, 60 Hz, Inlet 1-1/2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure ODP, Motor Type Three Phase, Seal Material Carbon Ceramic-Viton, Max. Pressure 38.9 psi, Max. Head 90 ft., Suction Lift 20 ft., Best Efficiency Range GPM @ Head 39 to 51 gpm @ 70 to 58 ft., Max. Liquid Temp. 200 Degrees F

Reviews