Centrifugal Pump, 1/3 HP, ODP, 1 Ph

DAYTON| Zoro #: G0649345| Mfr #: 5GUP0

$633.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Port Rotation: NoLength: 15-1/2"Max. Pressure: 17.7 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0649345 Mfr #: 5GUP0
Port Rotation: NoLength: 15-1/2"
Max. Pressure: 17.7 psiSuction Lift: 7 ft.
Outlet: 1" NPTMax. Case Pressure: 165 psi
Agency Compliance: c UL usIncludes: Manual
Bearing Type: BallVoltage: 115/230
Frame: 56JHP: 1/3
Motor Type: Single PhaseImpeller Material: Stainless Steel
Width: 5-3/8"Seal Material: Carbon Ceramic-Viton
Hz: 60Height: 8-15/16"
Impeller Type: Semi OpenWetted Materials: Stainless Steel, Viton, Carbon, Ceramic
Manufacturers Warranty Length: 1 yr.Inlet Pressure: 100 psi
Motor Enclosure: ODPHousing Material: Stainless steel
Duty: ContinuousBest Efficiency Range GPM @ Head: 18 to 25 gpm @ 35 to 32 ft.
Max. Liquid Temp.: 200 Degrees FPhase: 1
Motor RPM: 3450Inlet: 1" NPT
Max. Head: 41 ft.Max. Specific Gravity: 1.0
Max. Dia. Solids: 1/8"Item: Centrifugal Pump
Amps: 7.5/3.8Country of Origin (subject to change): India

Description

Centrifugal Pump, 1/3 HP, 1 Phase, Voltage 115/230, 7.5/3.8 Amps, Housing Material Stainless Steel, Impeller Material Stainless Steel, Wetted Materials Stainless Steel, Viton, Carbon, Ceramic, 60 Hz, Inlet 1 In. NPT, Outlet 1 In. NPT, Motor Enclosure ODP, Motor Type Single Phase, Seal Material Carbon Ceramic-Viton, Max. Pressure 17.7 psi, Max. Head 41 ft., Suction Lift 7 ft., Best Efficiency Range GPM @ Head 18 to 25 gpm @ 35 to 32 ft., Max. Liquid Temp. 200 Degrees F, Max. Specific Gravity 1.0

Reviews