Centrifugal Pump, 1.5 HP, 3 Ph, 208-230/460

DAYTON| Zoro #: G0826515| Mfr #: 2ZXT4

$948.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 22.5 psiBearing Type: BallHeight: 9-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0826515 Mfr #: 2ZXT4
Max. Pressure: 22.5 psiBearing Type: Ball
Height: 9-1/2"GPM @ 35 PSI: -
Port Rotation: SingleBest Efficiency Range GPM @ Head: 28 to 73 gpm @ 45 to 25 ft.
Max. Dia. Solids: 3/8"GPM @ 30 PSI: -
Frame: 56JGPM @ 50 PSI: -
Motor Type: Three PhaseGPM @ 25 PSI: -
Phase: 3Seal Material: Viton, Carbon, Ceramic, Stainless Steel
Suction Lift: 6 ft.Wetted Materials: Stainless Steel, Viton, Carbon, Ceramic
GPM @ 65 PSI: -Impeller Material: Stainless Steel
Duty: ContinuousInlet Pressure: 75 psi
Housing Material: Stainless steelManufacturers Warranty Length: 1 yr.
Width: 6-1/8"GPM @ 55 PSI: -
GPM @ 10 PSI: -Motor RPM: 3450
Hz: 60Impeller Type: Semi Open
Motor Enclosure: TEFCGPM @ 20 PSI: -
HP: 1-1/2Includes: Manual
Agency Compliance: c UL usMax. Case Pressure: 75 psi
Length: 16-1/4"Max. Liquid Temp.: 200 Degrees F
GPM @ 45 PSI: -GPM @ 15 PSI: -
Voltage: 208-230/460Amps: 4.5-4.6/2.3
Max. Specific Gravity: 1.3GPM @ 60 PSI: -
Max. Head: 52 ft.Item: Centrifugal Pump
Outlet: 1-1/2" NPTInlet: 1-1/2" NPT
GPM @ 40 PSI: -Country of Origin (subject to change): India

Description

Centrifugal Pump, 1-1/2 HP, 3 Phase, Voltage 208-230/460, 4.5-4.6/2.3 Amps, Housing Material Stainless Steel, Impeller Material Stainless Steel, Wetted Materials Stainless Steel, Viton, Carbon, Ceramic, 60 Hz, Inlet 1-1/2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure TEFC, Motor Type Three Phase, Seal Material Viton, Carbon, Ceramic, Stainless Steel, Max. Pressure 22.5 psi, Max. Head 52 ft., Suction Lift 6 ft., Best Efficiency Range GPM @ Head 28 to 73 gpm @ 45 to 25 ft.

Reviews