SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Centrifugal Pump, 2 HP, 1 Ph, 115/208-230V

DAYTON| Zoro #: G1971697| Mfr #: 2ZXR6

$929.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 27.2 psiBearing Type: BallHz: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1971697 Mfr #: 2ZXR6
Max. Pressure: 27.2 psiBearing Type: Ball
Hz: 60Impeller Type: Semi Open
Motor Enclosure: TEFCMax. Dia. Solids: 3/8"
Best Efficiency Range GPM @ Head: 26 to 99 gpm @ 60 to 30 ft.HP: 2
Includes: ManualAgency Compliance: c UL us
Frame: 56JMax. Case Pressure: 75 psi
Length: 17-19/64"Motor Type: Single Phase
Phase: 1Voltage: 115/208-230
Amps: 16.6/9.4-8.3Impeller Material: Stainless Steel
Seal Material: Viton, Carbon, Ceramic, Stainless SteelPort Rotation: Single
Suction Lift: 6 ft.Height: 9-1/2"
Max. Specific Gravity: 1.1Wetted Materials: Bronze, Viton, Carbon, Ceramic, Stainless Steel
Max. Head: 63 ft.Duty: Continuous
Item: Centrifugal PumpOutlet: 1-1/2" NPT
Inlet Pressure: 75 psiHousing Material: Bronze
Manufacturers Warranty Length: 1 yr.Width: 6-1/8"
Inlet: 1-1/2" NPTMotor RPM: 3450
Max. Liquid Temp.: 200 Degrees FCountry of Origin (subject to change): India

Description

Centrifugal Pump, 2 HP, 1 Phase, Voltage 115/208-230, 16.6/9.4-8.3 Amps, Housing Material Bronze, Impeller Material Stainless Steel, Wetted Materials Bronze, Viton, Carbon, Ceramic, Stainless Steel, 60 Hz, Inlet 1-1/2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure TEFC, Motor Type Single Phase, Seal Material Viton, Carbon, Ceramic, Stainless Steel, Max. Pressure 27.2 psi, Max. Head 63 ft., Suction Lift 6 ft., Best Efficiency Range GPM @ Head 26 to 99 gpm @ 60 to 30 ft.

Reviews