KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Centrifugal Pump, 2 HP, 3 Ph, 208-230/460V

DAYTON| Zoro #: G1381335| Mfr #: 2ZXT6

$1108.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Viton, Carbon, Ceramic, Stainless Steel
Manufacturers Warranty Length: 1 yr.
Amps: 6.0-5.8/2.9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1381335 Mfr #: 2ZXT6
Seal Material: Viton, Carbon, Ceramic, Stainless SteelManufacturers Warranty Length: 1 yr.
Amps: 6.0-5.8/2.9Inlet: 1-1/2" NPT
Agency Compliance: c UL usHeight: 9-1/2"
Width: 6-1/8"Housing Material: Stainless steel
Length: 16-27/32"Motor RPM: 3450
Port Rotation: SingleMotor Type: Three Phase
Best Efficiency Range GPM @ Head: 26 to 99 gpm @ 60 to 30 ft.Max. Liquid Temp.: 200 Degrees F
Phase: 3Wetted Materials: Stainless Steel, Viton, Carbon, Ceramic
Max. Case Pressure: 75 psiIncludes: Manual
Suction Lift: 6 ft.Hz: 60
Max. Pressure: 27.2 psiMotor Enclosure: TEFC
Max. Head: 63 ft.HP: 2
Voltage: 208-230/460Impeller Material: Stainless Steel
Max. Dia. Solids: 3/8"Inlet Pressure: 75 psi
Frame: 56JImpeller Type: Semi Open
Bearing Type: BallItem: Centrifugal Pump
Max. Specific Gravity: 1.1Outlet: 1-1/2" NPT
Duty: ContinuousCountry of Origin (subject to change): India

Description

Centrifugal Pump, 2 HP, 3 Phase, Voltage 208-230/460, 6.0-5.8/2.9 Amps, Housing Material Stainless Steel, Impeller Material Stainless Steel, Wetted Materials Stainless Steel, Viton, Carbon, Ceramic, 60 Hz, Inlet 1-1/2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure TEFC, Motor Type Three Phase, Seal Material Viton, Carbon, Ceramic, Stainless Steel, Max. Pressure 27.2 psi, Max. Head 63 ft., Suction Lift 6 ft., Best Efficiency Range GPM @ Head 26 to 99 gpm @ 60 to 30 ft.

Reviews