PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Cast Iron 2 HP Centrifugal Pump 115/230V

DAYTON| Zoro #: G2028144| Mfr #: 4ZA35

$1111.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2028144 Mfr #: 4ZA35
Max. Specific Gravity: 1.0Inlet Pressure: 100 psi
Length: 16-1/4"Width: 9-3/8"
Duty: ContinuousSeal Material: Standard, Carbon Ceramic Faces, Buna Elastomer and Stainless Steel Parts
Phase: 1Hz: 60
Frame: 56JMotor Enclosure: TEFC
Port Rotation: 4 Position IncrementsItem: Centrifugal Pump
Max. Dia. Solids: 0.40625"Impeller Type: Enclosed
Outlet: 2" NPTManufacturers Warranty Length: 1 yr.
Height: 12"Inlet: 2-1/2" NPT
Bearing Type: BallWetted Materials: CI, BR, Carbon, Ceramic, Buna N, Stainless Steel
Housing Material: Cast ironGPM of Water @ 20 Ft. of Head: 168
HP: 2Phase: 1
Voltage: 115/230Amps: 16.6/8.3
Impeller Material: BronzeGPM of Water @ 30 Ft. of Head: 153
GPM of Water @ 40 Ft. of Head: 130GPM of Water @ 50 Ft. of Head: 96.2
Max. Head: 63 ft.Max. Liquid Temp.: 180 Degrees F
Max. Pressure: 26.5 psiBest Efficiency Range GPM @ Head: 65 to 33 gpm @ 90 to 140 ft..
Country of Origin (subject to change): India

Product Description

Centrifugal Pump, 2 HP, 1 Phase, Voltage 115/230, 16.6/8.3 Amps, 60 Hz, Continuous Duty, Inlet 2-1/2 In. NPT, Outlet 2 In. NPT, Motor Enclosure TEFC, Wetted Materials CI,BR, Carbon, Ceramic, Buna N, Stainless Steel, Impeller Material Bronze, Housing Material Cast Iron, Seal Material Standard, Carbon Ceramic Faces, Buna Elastomer and Stainless Steel Parts, Max. Specific Gravity 1.0, Impeller Type Enclosed, Bearing Type Ball, Port Rotation 4 Position Increments

Product Reviews