PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Stainless Steel 2 HP Centrifugal Pump 115/230V

DAYTON| Zoro #: G1167765| Mfr #: 4ZA49

$1922.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1167765 Mfr #: 4ZA49
Manufacturers Warranty Length: 1 yr.Hz: 60
Max. Dia. Solids: 0.40625"Phase: 1
Frame: 56JItem: Centrifugal Pump
Seal Material: Standard, Carbon Ceramic Faces, Buna Elastomer and Stainless Steel PartsPort Rotation: 4 Position Increments
Duty: ContinuousMax. Specific Gravity: 1.0
Length: 16-1/4"Width: 9-3/8"
Height: 12"Outlet: 2" NPT
Inlet Pressure: 100 psiMotor Enclosure: TEFC
Impeller Type: EnclosedInlet: 2-1/2" NPT
Bearing Type: BallWetted Materials: Stainless Steel, Carbon, Ceramic, Viton
Housing Material: Stainless SteelGPM of Water @ 20 Ft. of Head: 168
HP: 2Phase: 1
Voltage: 115/230Amps: 16.6/8.3
Impeller Material: Stainless SteelGPM of Water @ 30 Ft. of Head: 153
GPM of Water @ 40 Ft. of Head: 130GPM of Water @ 50 Ft. of Head: 96.2
Best Efficiency Range GPM @ Head: 90 to 140 gpm @ 65 to 33 ft..Max. Head: 63 ft.
Max. Liquid Temp.: 40 Degrees to 200 Degrees FMax. Pressure: 26.5 psi
Country of Origin (subject to change): India

Product Description

Centrifugal Pump, 2 HP, 1 Phase, Voltage 115/230, 16.6/8.3 Amps, 60 Hz, Continuous Duty, Inlet 2-1/2 In. NPT, Outlet 2 In. NPT, Motor Enclosure TEFC, Wetted Materials Stainless Steel, Carbon, Ceramic, Viton, Impeller Material Stainless Steel, Housing Material Stainless Steel, Seal Material Standard, Carbon Ceramic Faces, Buna Elastomer and Stainless Steel Parts, Max. Specific Gravity 1.0, Impeller Type Enclosed, Bearing Type Ball, Port Rotation 4 Position Increments

Product Reviews