Cast Iron 3 HP Centrifugal Pump 230V

DAYTON| Zoro #: G0912807| Mfr #: 4ZA37

$1,252.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0912807 Mfr #: 4ZA37
Width: 9-3/8"Inlet: 2-1/2" NPT
Height: 12"Bearing Type: Ball
Port Rotation: 4 Position IncrementsManufacturers Warranty Length: 1 yr.
Duty: ContinuousInlet Pressure: 100 psi
Motor Enclosure: TEFCPhase: 1
Frame: 56JMax. Specific Gravity: 1.0
Impeller Type: EnclosedLength: 16-1/4"
Outlet: 2" NPTSeal Material: Standard, Carbon Ceramic Faces, Buna Elastomer and Stainless Steel Parts
Item: Centrifugal PumpHz: 60
Max. Dia. Solids: 0.40625"Wetted Materials: CI, BR, Carbon, Ceramic, Buna N, Stainless Steel
Housing Material: Cast ironHP: 3
Phase: 1Voltage: 230
Amps: 12.5Impeller Material: Bronze
GPM of Water @ 30 Ft. of Head: 209GPM of Water @ 40 Ft. of Head: 194
GPM of Water @ 50 Ft. of Head: 176GPM of Water @ 60 Ft. of Head: 156
GPM of Water @ 70 Ft. of Head: 128GPM of Water @ 80 Ft. of Head: 81.8
Best Efficiency Range GPM @ Head: 78 to 60 gpm @ 100 to 160 ft..Max. Head: 87 ft.
Max. Liquid Temp.: 40 Degrees to 180 Degrees FMax. Pressure: 38 psi
Country of Origin (subject to change): India

Product Description

Centrifugal Pump, 3 HP, 1 Phase, Voltage 230, 12.5 Amps, 60 Hz, Continuous Duty, Inlet 2-1/2 In. NPT, Outlet 2 In. NPT, Motor Enclosure TEFC, Wetted Materials CI,BR, Carbon, Ceramic, Buna N, Stainless Steel, Impeller Material Bronze, Housing Material Cast Iron, Seal Material Standard, Carbon Ceramic Faces, Buna Elastomer and Stainless Steel Parts, Max. Specific Gravity 1.0, Impeller Type Enclosed, Bearing Type Ball, Port Rotation 4 Position Increments