Stainless Steel 3 HP Centrifugal Pump 230V

DAYTON| Zoro #: G0350271| Mfr #: 4ZA51

$2,037.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0350271 Mfr #: 4ZA51
Duty: ContinuousOutlet: 2" NPT
Seal Material: Standard, Carbon Ceramic Faces, Buna Elastomer and Stainless Steel PartsInlet Pressure: 100 psi
Length: 16-1/4"Bearing Type: Ball
Frame: 56JMotor Enclosure: TEFC
Max. Dia. Solids: 0.40625"Manufacturers Warranty Length: 1 yr.
Height: 12"Port Rotation: 4 Position Increments
Impeller Type: EnclosedInlet: 2-1/2" NPT
Max. Specific Gravity: 1.0Width: 9-3/8"
Hz: 60Phase: 1
Item: Centrifugal PumpWetted Materials: Stainless Steel, Carbon, Ceramic, Viton
Housing Material: Stainless SteelHP: 3
Phase: 1Voltage: 230
Amps: 12.5Impeller Material: Stainless Steel
GPM of Water @ 30 Ft. of Head: 209GPM of Water @ 40 Ft. of Head: 194
GPM of Water @ 50 Ft. of Head: 176GPM of Water @ 60 Ft. of Head: 156
GPM of Water @ 70 Ft. of Head: 128GPM of Water @ 80 Ft. of Head: 81.8
Best Efficiency Range GPM @ Head: 100 to 160 gpm @ 78 to 60 ft..Max. Head: 87 ft.
Max. Liquid Temp.: 40 Degrees to 200 Degrees FMax. Pressure: 38 psi
Country of Origin (subject to change): India

Product Description

Centrifugal Pump, 3 HP, 1 Phase, Voltage 230, 12.5 Amps, 60 Hz, Continuous Duty, Inlet 2-1/2 In. NPT, Outlet 2 In. NPT, Motor Enclosure TEFC, Wetted Materials Stainless Steel, Carbon, Ceramic, Viton, Impeller Material Stainless Steel, Housing Material Stainless Steel, Seal Material Standard, Carbon Ceramic Faces, Buna Elastomer and Stainless Steel Parts, Max. Specific Gravity 1.0, Impeller Type Enclosed, Bearing Type Ball, Port Rotation 4 Position Increments