Centrifugal Pump, 3/4HP, 1 Ph, 115/208-230V

DAYTON| Zoro #: G1786522| Mfr #: 2ZXP1

$594.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Buna-N, Carbon, Ceramic, Stainless Steel
Manufacturers Warranty Length: 1 yr.
Amps: 10.7/5.2-5.3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1786522 Mfr #: 2ZXP1
Seal Material: Buna-N, Carbon, Ceramic, Stainless SteelManufacturers Warranty Length: 1 yr.
Amps: 10.7/5.2-5.3Inlet: 1-1/2" NPT
Agency Compliance: c UL usHeight: 9-1/2"
Width: 6-1/8"Housing Material: Cast iron
Length: 17-19/64"Motor RPM: 3450
Port Rotation: SingleMotor Type: Single Phase
Best Efficiency Range GPM @ Head: 14 to 52 gpm @ 45 to 20 ft.Max. Liquid Temp.: 200 Degrees F
Phase: 1Wetted Materials: Cast Iron, Buna-N, Carbon, Ceramic, Stainless Steel
Max. Case Pressure: 75 psiIncludes: Manual
Suction Lift: 6 ft.Hz: 60
Max. Pressure: 22.5 psiMotor Enclosure: TEFC
Max. Head: 52 ft.HP: 3/4
Voltage: 115/208-230Impeller Material: Cast Iron
Max. Dia. Solids: 3/8"Inlet Pressure: 75 psi
Frame: 56JImpeller Type: Semi Open
Bearing Type: BallItem: Centrifugal Pump
Max. Specific Gravity: 1.3Outlet: 1-1/2" NPT
Duty: ContinuousCountry of Origin (subject to change): India

Description

Centrifugal Pump, 3/4 HP, 1 Phase, Voltage 115/208-230, 10.7/5.2-5.3 Amps, Housing Material Cast Iron, Impeller Material Cast Iron, Wetted Materials Cast Iron, Buna-N, Carbon, Ceramic, Stainless Steel, 60 Hz, Inlet 1-1/2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure TEFC, Motor Type Single Phase, Seal Material Buna-N, Carbon, Ceramic, Stainless Steel, Max. Pressure 22.5 psi, Max. Head 52 ft., Suction Lift 6 ft., Best Efficiency Range GPM @ Head 14 to 52 gpm @ 45 to 20 ft.

Reviews