Centrifugal Pump, 3/4hp, 3 Ph, 208-230/460V

DAYTON| Zoro #: G1892055| Mfr #: 2ZXR9

$923.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Port Rotation: SingleLength: 16-5/32"Max. Pressure: 22.5 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1892055 Mfr #: 2ZXR9
Port Rotation: SingleLength: 16-5/32"
Max. Pressure: 22.5 psiSuction Lift: 6 ft.
Outlet: 1-1/2" NPTMax. Case Pressure: 75 psi
Agency Compliance: c UL usIncludes: Manual
Bearing Type: BallVoltage: 208-230/460
Frame: 56JHP: 3/4
Motor Type: Three PhaseImpeller Material: Stainless Steel
Width: 6-1/8"Seal Material: Viton, Carbon, Ceramic, Stainless Steel
Hz: 60Height: 9-1/2"
Impeller Type: Semi OpenWetted Materials: Stainless Steel, Viton, Carbon, Ceramic
Manufacturers Warranty Length: 1 yearInlet Pressure: 75 psi
Motor Enclosure: TEFCHousing Material: Stainless steel
Duty: ContinuousBest Efficiency Range GPM @ Head: 14 to 52 gpm @ 45 to 20 ft.
Max. Liquid Temp.: 200 Degrees FPhase: 3
Motor RPM: 3450Inlet: 1-1/2" NPT
Max. Head: 52 ft.Max. Specific Gravity: 1.3
Max. Dia. Solids: 3/8"Item: Centrifugal Pump
Amps: 2.5-2.4/1.2Country of Origin (subject to change): India

Description

Centrifugal Pump, 3/4 HP, 3 Phase, Voltage 208-230/460, 2.5-2.4/1.2 Amps, Housing Material Stainless Steel, Impeller Material Stainless Steel, Wetted Materials Stainless Steel, Viton, Carbon, Ceramic, 60 Hz, Inlet 1-1/2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure TEFC, Motor Type Three Phase, Seal Material Viton, Carbon, Ceramic, Stainless Steel, Max. Pressure 22.5 psi, Max. Head 52 ft., Suction Lift 6 ft., Best Efficiency Range GPM @ Head 14 to 52 gpm @ 45 to 20 ft.

Reviews